text.skipToContent text.skipToNavigation

Knipex Spare Blade for 15 1 120 0.8mm Stripping Tweezer Steel 4 x 10mm 1-Piece


1 pair of spare blades for 15 11 120 Stripping tweezers for coated wire are used to remove insulating coatings from wires, especially for industrial use. For the electronics industry, as well as repairs and handicrafts. Also available: four spare blades for different diameters. - ESD-tested: no - VDE tested: no - Sectors: electronics- Behaviour: Conductive

Article number K1015.910.008
Width 4
Suitable for Stripper/skinner
Length (m) 10
Material Steel
Snap-off knife blades No
Packed per 1

Specifications

Width 4
Suitable for Stripper/skinner
Length (m) 10
Material Steel
Snap-off knife blades No
Serrated edge blade No
Brand Knipex
Weight per piece (g) 4
Commodity code
Type Spare Blade

Description

1 pair of spare blades for 15 11 120 Stripping tweezers for coated wire are used to remove insulating coatings from wires, especially for industrial use. For the electronics industry, as well as repairs and handicrafts. Also available: four spare blades for different diameters. - ESD-tested: no  - VDE tested: no  - Sectors: electronics- Behaviour: Conductive

Article numbers

Article number K1015.910.008
EAN 4003773021575
UBB 240187293685
UNSPSC 27111510
Manufacturer article nr  15 19 008
Do not close this page. This message will disappear, when the page is fully loaded.