text.skipToContent text.skipToNavigation

GEDO 6PC BIT BOX NUTSETTER


Article number 5Q408268
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 6
Number of bits hexagon socket 0
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 6
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Gedore
Weight per piece (g) 240
Commodity code

Article numbers

Article number 5Q408268
EAN 4010886948705
UBB 500673276555
UNSPSC 27110000
Manufacturer article nr  2993244
Do not close this page. This message will disappear, when the page is fully loaded.