text.skipToContent text.skipToNavigation

GEDO 3PC PLIERS SET 142 10 TL


Article number 5C454167
Weight 956
Total number of tools 3
Number of end cutting pliers 0
Number of washstand pliers 0
Number of combination pliers 1
Number of flat nose pliers 0
Number of round nose pliers 0
Packed per 1

Specifications

Weight 956
Total number of tools 3
Number of end cutting pliers 0
Number of washstand pliers 0
Number of combination pliers 1
Number of flat nose pliers 0
Number of round nose pliers 0
Number of telephone pliers 0
Number of diagonal cutting nippers 1
Number of wire stripper pliers 0
Number of water pump pliers 1
Number of pipe wrenches 0
Number of fencing pliers 0
Number of pincers 0
Number of sealing pliers 0
Number of circlip pliers 0
Number of cable tie tools 0
Number of grip pliers 0
Number of siphon pliers 0
Brand Gedore
Weight per piece (g) 1066
Commodity code

Article numbers

Article number 5C454167
EAN 4010886949719
UBB 500673276977
UNSPSC 27110000
Manufacturer article nr  3012859
Do not close this page. This message will disappear, when the page is fully loaded.