text.skipToContent text.skipToNavigation

GEDO 32PC BIT BOX INDUSTRY


Article number 7S288803
Number of bits PH (crosshead) 5
Number of bits PZ (crosshead) 0
Number of bits Torx 15
Number of bits groove 0
Number of bits total 31
Number of bits hexagon socket 7
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 5
Number of bits PZ (crosshead) 0
Number of bits Torx 15
Number of bits groove 0
Number of bits total 31
Number of bits hexagon socket 7
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Gedore
Weight per piece (g) 260
Commodity code

Article numbers

Article number 7S288803
EAN 4010886948682
UBB 500673276308
UNSPSC 27110000
Manufacturer article nr  2993228
Do not close this page. This message will disappear, when the page is fully loaded.