text.skipToContent text.skipToNavigation

GEDO 32PC BIT BOX ALLROUND


Article number 7I947052
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits Torx 6
Number of bits groove 3
Number of bits total 31
Number of bits hexagon socket 3
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 3
Number of bits Torx 6
Number of bits groove 3
Number of bits total 31
Number of bits hexagon socket 3
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Gedore
Weight per piece (g) 246
Commodity code

Article numbers

Article number 7I947052
EAN 4010886948699
UBB 500673276480
UNSPSC 27110000
Manufacturer article nr  2993236
Do not close this page. This message will disappear, when the page is fully loaded.