text.skipToContent text.skipToNavigation

GEDO 22PC TOOL BOX 417X315X35 MM


Article number 5N497759
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 22
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 12
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 9
Number of hammers 1
Number of multifunctional tools 0
Number of saws 0
Brand Gedore
Weight per piece (g) 4000
Commodity code

Article numbers

Article number 5N497759
EAN 4010886949290
UBB 500673280003
UNSPSC 27110000
Manufacturer article nr  3005224
Do not close this page. This message will disappear, when the page is fully loaded.