text.skipToContent text.skipToNavigation

GEDO 147PC TOOL TROLLEY 20050511+TS147


Article number 8P578050
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 24
Number of cable cutters 0
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 24
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 4
Number of socket inserts 8
Number of socket spanners 29
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 147
Number of files 0
Number of measuring tools 0
Number of pliers 4
Number of combination spanners 16
Number of hexagonal keys 8
Number of adjustable wrenches 0
Number of bit inserts 8
Number of testing tools 0
Number of ratchets 2
Number of tommy bars 0
Number of chisels and punches 7
Number of hammers 1
Number of multifunctional tools 0
Number of saws 0
Brand Gedore
Weight per piece (g) 104300
Commodity code

Article numbers

Article number 8P578050
EAN 4010886948422
UBB 500673275649
UNSPSC 27110000
Manufacturer article nr  2980282
Do not close this page. This message will disappear, when the page is fully loaded.