text.skipToContent text.skipToNavigation

GEDO 10PC SCREWDRIVER BIT 1/4 690 PH 2L


Article number 0W603298
Number of bits PH (crosshead) 10
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 10
Number of bits hexagon socket 0
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 10
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 10
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Gedore
Weight per piece (g) 120
Commodity code

Article numbers

Article number 0W603298
EAN 4010886140413
UBB 500655649522
UNSPSC 27110000
Manufacturer article nr  6541400
Do not close this page. This message will disappear, when the page is fully loaded.