text.skipToContent text.skipToNavigation

GEDO 10PC SCREWDRIVER BIT 1/4 690 PH 2


Article number 4U221409
Number of bits PH (crosshead) 10
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 10
Number of bits hexagon socket 0
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 10
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 10
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Gedore
Weight per piece (g) 60
Commodity code

Article numbers

Article number 4U221409
EAN 4010886140406
UBB 500655649456
UNSPSC 27110000
Manufacturer article nr  6541320
Do not close this page. This message will disappear, when the page is fully loaded.