text.skipToContent text.skipToNavigation

GEDO 10PC SCREWDRIVER BIT 1/4 685 4MM


Article number 6J073566
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 10
Number of bits hexagon socket 10
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 10
Number of bits hexagon socket 10
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Gedore
Weight per piece (g) 60
Commodity code

Article numbers

Article number 6J073566
EAN 4010886140093
UBB 500655647880
UNSPSC 27110000
Manufacturer article nr  6539180
Do not close this page. This message will disappear, when the page is fully loaded.