text.skipToContent text.skipToNavigation

GEDO 10PC SCREWDRIVER BIT 1/4 685 3MM


Article number 4O573597
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 10
Number of bits hexagon socket 10
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 10
Number of bits hexagon socket 10
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Gedore
Weight per piece (g) 50
Commodity code

Article numbers

Article number 4O573597
EAN 4010886140086
UBB 500655647708
UNSPSC 27110000
Manufacturer article nr  6538960
Do not close this page. This message will disappear, when the page is fully loaded.