text.skipToContent text.skipToNavigation

GEDO 10PC SCREWDRIVER BIT 1/4 680 8MM S


Article number 4T324979
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 10
Number of bits total 10
Number of bits hexagon socket 0
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 10
Number of bits total 10
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Gedore
Weight per piece (g) 70
Commodity code

Article numbers

Article number 4T324979
EAN 4010886140055
UBB 500655647625
UNSPSC 27110000
Manufacturer article nr  6538100
Do not close this page. This message will disappear, when the page is fully loaded.