text.skipToContent text.skipToNavigation

Knipex Knife 50mm Straight 190mm Length


Cable Knife Ergonomically designed handle shape with comfortable slip guard. Particularly confident grip thanks to slip-proof soft components. Thumb recess and finger hook at the end of the handle ensure a good transmission of force when the blade is pulled. Solid, fixed straight blade. Transparent protective cap. back of the blade plastic coated to avoid short circuits. - Blade length: 50mm- VDE tested: yes

Article number K1354.700.050
Length of blade (mm) 50
Extendable No
Total length (mm) 190
Isolation protection 1000 V Yes
With protective cover Yes
Packed per 1

Specifications

Length of blade (mm) 50
Extendable No
Total length (mm) 190
Isolation protection 1000 V Yes
With protective cover Yes
Material blade Other
Cable knife Yes
Brand Knipex
Weight per piece (g) 90
Commodity code
Type Knife

Description

Cable Knife Ergonomically designed handle shape with comfortable slip guard. Particularly confident grip thanks to slip-proof soft components. Thumb recess and finger hook at the end of the handle ensure a good transmission of force when the blade is pulled. Solid, fixed straight blade. Transparent protective cap. back of the blade plastic coated to avoid short circuits. - Blade length: 50mm- VDE tested: yes

Article numbers

Article number K1354.700.050
EAN 4003773026563
UBB 240187291945
UNSPSC 27111503
Manufacturer article nr  98 54
Do not close this page. This message will disappear, when the page is fully loaded.