text.skipToContent text.skipToNavigation

Full pipe clamp Steel Plain 76MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 450
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 450
Commodity code

Dimensions

A 165
B 40
C 125
D 6
F 5
For pipe ø 2.5
G 14
H 22
ø 76
R 6

Article numbers

Article number 64501.076.001
EAN 8715494531603
UBB 500627265134
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.