text.skipToContent text.skipToNavigation

Full pipe clamp Steel Plain 34MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 110
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 110
Commodity code

Dimensions

A 98
B 30
C 68
D 4
F 4
For pipe ø 1
G 11
H 18
ø 34
R 5

Article numbers

Article number 64501.034.001
EAN 8715494531566
UBB 500627264715
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.