text.skipToContent text.skipToNavigation

Full pipe clamp Steel Plain 27MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 100
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 100
Commodity code

Dimensions

A 92
B 30
C 62
D 4
F 4
For pipe ø 0.75
G 11
H 18
ø 27
R 5

Article numbers

Article number 64501.027.001
EAN 8715494544986
UBB 500627741258
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.