text.skipToContent text.skipToNavigation

Full pipe clamp Steel Plain 219MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 2960
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 2960
Commodity code

Dimensions

A 356
B 50
C 306
D 12
F 6
For pipe ø 8
G 18
H 60
ø 219
R 12

Article numbers

Article number 64501.219.001
EAN 8715494531665
UBB 500627265704
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.