text.skipToContent text.skipToNavigation

Full pipe clamp Steel Plain 114MM


Article number
Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 900
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Steel
Surface treatment Plain
Weight per piece (g) 900
Commodity code

Dimensions

A 215
B 40
C 175
D 8
F 5
For pipe ø 4
G 14
H 38
ø 114
R 10

Article numbers

Article number 64501.114.001
EAN 8715494531634
UBB 500627265472
UNSPSC 31162906

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.