text.skipToContent text.skipToNavigation

Straight barrel nipple stainless steel 316 BSPT


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Brand Fabory
Material Stainless steel
Thread Conical Taper pipe thread
Type Barrel nipple
Packed per 1

Specifications

Diameter 4.IN.X150MM
Length 150 mm
Brand Fabory
Brand Fabory
Material Stainless steel
Thread Conical Taper pipe thread
Type Barrel nipple
Weight per piece (g) 1600
Commodity code
Commodity code

Article numbers

Article number 74833.960.150
EAN 8715493420335
UBB 204093048781
UNSPSC 00000000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.