text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 32mm 50mm

Article number 3M896333
Total length (mm) 50
Nominal size (mm) 32
Holding system Other
Size holding system Other
Working depth (mm) 50
Diameter cutter (mm) 32
Brand Milwaukee

Specifications

Total length (mm) 50
Nominal size (mm) 32
Holding system Other
Size holding system Other
Working depth (mm) 50
Diameter cutter (mm) 32
Brand Milwaukee
Weight per piece (g) 250
Commodity code
Type Annular Cutter Bit

Article numbers

Article number 3M896333
EAN 4002395315536
UBB 500513699784
UNSPSC 27112700
Manufacturer article nr  4932343307
Do not close this page. This message will disappear, when the page is fully loaded.