text.skipToContent text.skipToNavigation

Milwaukee Annular Cutter Bit 18mm 50mm

Article number 6P356943
Total length (mm) 50
Nominal size (mm) 18
Holding system Other
Size holding system Other
Working depth (mm) 50
Diameter cutter (mm) 18
Brand Milwaukee

Specifications

Total length (mm) 50
Nominal size (mm) 18
Holding system Other
Size holding system Other
Working depth (mm) 50
Diameter cutter (mm) 18
Brand Milwaukee
Weight per piece (g) 120
Commodity code
Type Annular Cutter Bit

Article numbers

Article number 6P356943
EAN 4002395315390
UBB 500513696970
UNSPSC 27112700
Manufacturer article nr  4932343293
Do not close this page. This message will disappear, when the page is fully loaded.