text.skipToContent text.skipToNavigation

Bosch Torx Screwdriver Bit T40 1/4" Hex 25mm Length 25-Piece


Article number 3B709732
Screwing system Torx
Total length (mm) 25
Size (TX) 40
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 158
Commodity code
Packed per 1

Specifications

Screwing system Torx
Total length (mm) 25
Size (TX) 40
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 158
Commodity code
Type Torx Screwdriver Bit

Article numbers

Article number 3B709732
EAN 3165140340328
UBB 500648568706
UNSPSC 27112700
Manufacturer article nr  2607002500
Do not close this page. This message will disappear, when the page is fully loaded.