text.skipToContent text.skipToNavigation

Fork joint with spring pin type ES 5X20MM


Article number
Diameter
Show all diameters
Brand Fabory
Material Free-cutting steel
Surface treatment Zinc plated
Thread Metric thread
Type no. ES
Weight per piece (g) 15.9
Packed per 5
Full Box only

Specifications

Diameter 5 mm
Brand Fabory
Material Free-cutting steel
Surface treatment Zinc plated
Thread Metric thread
Type no. ES
Weight per piece (g) 15.9
Commodity code

Dimensions

d1 5
D (mm) 5
g 20

Standards

DIN 71752-ES

Article numbers

Article number 57580.050.020
EAN 8715492877307
UBB 203385062054
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.