text.skipToContent text.skipToNavigation

Fork joint with spring pin type ES 12X48MM


Article number
Diameter
Show all diameters
Brand Fabory
Material Free-cutting steel
Surface treatment Zinc plated
Thread Metric thread
Type no. ES
Weight per piece (g) 204.5
Packed per 2
Full Box only

Specifications

Diameter 12 mm
Brand Fabory
Material Free-cutting steel
Surface treatment Zinc plated
Thread Metric thread
Type no. ES
Weight per piece (g) 204.5
Commodity code

Dimensions

d1 12
D (mm) 12
g 48

Standards

DIN 71752-ES

Article numbers

Article number 57580.120.048
EAN 8715492877383
UBB 203385062880
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.