text.skipToContent text.skipToNavigation

Fork joint with pin 12X24


Article number
Brand Fabory
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 38
Commodity code
Packed per 2
Full Box only

Specifications

Brand Fabory
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 38
Commodity code

Dimensions

g 24

Standards

DIN 71752

Article numbers

Article number 57590.120.024
EAN 8715492022110
UBB 500695346881
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.