text.skipToContent text.skipToNavigation

Flush mount hatch hinge Stainless steel A4 Black 70X42


Article number
Length
Show all lengths
Brand Fabory
Material Stainless steel
Material technical A4
Surface treatment PVD (Physical Vapor Deposition)
Weight per piece (g) 49
Commodity code
Packed per 2
Full Box only

Specifications

Length 70 mm
Brand Fabory
Material Stainless steel
Material technical A4
Surface treatment PVD (Physical Vapor Deposition)
Weight per piece (g) 49
Commodity code

Dimensions

B 42
D 6
H 8
L (mm) 70
L2 21

Article numbers

Article number 55066.070.042
EAN 4022697836119
UBB 500733490733
UNSPSC 31162403
Manufacturer article nr  86704070 42DB

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.