text.skipToContent text.skipToNavigation

Ripca Signaling Lamp 35W 12V BA20D Base Clear BS-395 35 x 65mm


Article number 6U835455
Colour Other
Socket BA20d
Total length (mm) 65
Diameter 35
Suitable for rail traffic No
Number of filaments 2
Technology Other
Packed per 1

Specifications

Colour Other
Socket BA20d
Total length (mm) 65
Diameter 35
Suitable for rail traffic No
Number of filaments 2
Technology Other
Standard indication (ECE) s2
Lamp power filament 1 (W) 35
Lamp power filament 2 (W) 35
Suitable for moped No
Suitable for motorbike Yes
Suitable for bicycle No
Suitable for vessel No
Suitable for head light passenger car No
Suitable for head light truck No
Suitable for other lighting passenger car No
Suitable for other lighting truck No
Suitable for planes No
Suitable for forklifts No
Lamp voltage (V) 12 - 12
Brand Ripca
Weight per piece (g) 30
Commodity code
Type Signaling Lamp

Article numbers

Article number 6U835455
EAN 8712734055677
UBB 500640330907
UNSPSC 39100000
Manufacturer article nr  R12728-1
Do not close this page. This message will disappear, when the page is fully loaded.