text.skipToContent text.skipToNavigation

Klingspor QMC 910 Quick-Change Disc Ceramic 36 Grit Coarse Flat Close Coat 30000RPM 50mm


Article number S0830.050.036
Application Grinding
Max. number of revolutions (1/min) 30000
Diameter 50
Type Disc
Disc diameter (mm) 50
Granulation 36
Suitable for stainless steel Yes
Packed per 100
Full Box only

Specifications

Application Grinding
Max. number of revolutions (1/min) 30000
Diameter 50
Type Disc
Disc diameter (mm) 50
Granulation 36
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Suitable for wood No
Granulation according to CAMI 36
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness coarse
X-Lock holding device No
Segmentation None
Material backing plate Plastic
Flap disc No
Brand Klingspor
Weight per piece (g) 3
Commodity code
Model QMC 910
Type Quick-Change Disc

Article numbers

Article number S0830.050.036
EAN 4014855123995
UBB 500571088912
UNSPSC 27110000
Manufacturer article nr  295366
Do not close this page. This message will disappear, when the page is fully loaded.