text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Aluminum Oxide 30 Grit Coarse Premium 27 Form A30P-BFP 150 x 22.23 x 7mm


The PREMIUM FASTCUT grinding wheel for the angle grinder has been clearly optimized for easy cutting ability and high removal. This is achieved primarily through Tyrolit's specially developed FASTCUT technology. What makes this grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This provides the operator with a comfortable start during grinding and increases working comfort many times over. As a result, this tool is characterized by maximum comfort coupled with a good lifetime and can be used universally for a range of grinding applications on steel and stainless steel.

Article number T6120.150.722
Height 7
Disc diameter (mm) 150
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 10
Full Box only

Specifications

Height 7
Disc diameter (mm) 150
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.2
Brand Tyrolit
Weight per piece (g) 280
Commodity code
Model 27
Type Cut-Off Wheel

Description

The PREMIUM FASTCUT grinding wheel for the angle grinder has been clearly optimized for easy cutting ability and high removal. This is achieved primarily through Tyrolit's specially developed FASTCUT technology. What makes this grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This provides the operator with a comfortable start during grinding and increases working comfort many times over. As a result, this tool is characterized by maximum comfort coupled with a good lifetime and can be used universally for a range of grinding applications on steel and stainless steel.

Article numbers

Article number T6120.150.722
EAN 9003170053303
UBB 500503140419
UNSPSC 27110000
Manufacturer article nr  5330
Do not close this page. This message will disappear, when the page is fully loaded.