text.skipToContent text.skipToNavigation

Tyrolit Flap Disc Zircon Corundum 40 Grit Premium TWINFLAP 28A Form Cranked 125 x 22.23mm


Article number 1X568641
Application Grinding
Disc diameter (mm) 125
Granulation 40
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Packed per 10
Full Box only

Specifications

Application Grinding
Disc diameter (mm) 125
Granulation 40
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Bore diameter 22.23
Suitable for wood No
Suitable for cellular concrete No
X-Lock holding device No
Segmentation None
Material backing plate Other
Flap disc Yes
Brand Tyrolit
Weight per piece (g) 115
Commodity code
Type Flap Disc

Article numbers

Article number 1X568641
EAN 9003173019481
UBB 500581248977
UNSPSC 31191500
Manufacturer article nr  34429841
Do not close this page. This message will disappear, when the page is fully loaded.