text.skipToContent text.skipToNavigation

Tyrolit Flap Disc Zircon Corundum 40 Grit Premium Fast Cut 28A Form Cranked 125 x 22.2mm


Take your grinding jobs to a new level with the PREMIUM FASTCUT flap disc. The powerful tool is perfect for demanding grinding jobs on steel and stainless steel, including edge grinding or welding, for example. An additional coating ensures cool grinding and prevents discolouration. Get the job done quickly and efficiently with the PREMIUM FASTCUT flap disc - the perfect choice for the demanding grinder.

Article number T6145.125.040
Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Granulation according to CAMI 40
Packed per 10
Full Box only

Specifications

Diameter 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Granulation according to CAMI 40
Brand Tyrolit
Weight per piece (g) 130
Commodity code
Model 28A
Type Flap Disc

Description

Take your grinding jobs to a new level with the PREMIUM FASTCUT flap disc. The powerful tool is perfect for demanding grinding jobs on steel and stainless steel, including edge grinding or welding, for example. An additional coating ensures cool grinding and prevents discolouration. Get the job done quickly and efficiently with the PREMIUM FASTCUT flap disc - the perfect choice for the demanding grinder.

Article numbers

Article number T6145.125.040
EAN 9003171602548
UBB 500504525105
UNSPSC 27110000
Manufacturer article nr  160254
Do not close this page. This message will disappear, when the page is fully loaded.