text.skipToContent text.skipToNavigation

Flexible machine support Steel Plain 8.8 T25

Article number
Brand Fabory
Class 8.8
Material Steel
Surface treatment Plain
Thread Metric fine thread
Info
  • Adjustment bolt in steel class 8.8, housing from powder coated lamellar cast iron, bottom plate from nodular cast iron, damper from composite NBR (80° Shore A).
  • The indicated static load applies per flexible machine support.
  • The dynamic load per flexible machine support for presses applies with the maximum number of strokes per minute as indicated.
  • Other types of rubber, other hardnessess or longer adjustment bolts are available on request
Commodity code

Specifications

Brand Fabory
Class 8.8
Material Steel
Surface treatment Plain
Thread Metric fine thread
Info
  • Adjustment bolt in steel class 8.8, housing from powder coated lamellar cast iron, bottom plate from nodular cast iron, damper from composite NBR (80° Shore A).
  • The indicated static load applies per flexible machine support.
  • The dynamic load per flexible machine support for presses applies with the maximum number of strokes per minute as indicated.
  • Other types of rubber, other hardnessess or longer adjustment bolts are available on request
Commodity code

Dimensions

d1 M 20 x 1.50
d2 163
Ext. height of rubber 17
h 50
Length of adj. bolt 150
Load (kN) 10.8
Max. strokes 125/min. 6.9
Max. strokes 160/min. 4.7
Max. strokes 200/min. 3.6
Type T25

Article numbers

Article number 57676.000.026
EAN 8715492877505
UBB 950185028491
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.