text.skipToContent text.skipToNavigation

Flexible machine support Steel Plain 8.8 T15


Article number
Brand Fabory
Class 8.8
Material Steel
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 2216.6
Info
  • Adjustment bolt in steel class 8.8, housing from powder coated lamellar cast iron, bottom plate from nodular cast iron, damper from composite NBR (80° Shore A).
  • The indicated static load applies per flexible machine support.
  • The dynamic load per flexible machine support for presses applies with the maximum number of strokes per minute as indicated.
  • Other types of rubber, other hardnessess or longer adjustment bolts are available on request
Packed per 2
Full Box only

Specifications

Brand Fabory
Class 8.8
Material Steel
Surface treatment Plain
Thread Metric fine thread
Weight per piece (g) 2216.6
Info
  • Adjustment bolt in steel class 8.8, housing from powder coated lamellar cast iron, bottom plate from nodular cast iron, damper from composite NBR (80° Shore A).
  • The indicated static load applies per flexible machine support.
  • The dynamic load per flexible machine support for presses applies with the maximum number of strokes per minute as indicated.
  • Other types of rubber, other hardnessess or longer adjustment bolts are available on request
Commodity code

Dimensions

d1 M 16 x 1.50
d2 120
Ext. height of rubber 15
h 42
Length of adj. bolt 120
Load (kN) 5.9
Max. strokes 125/min. 2.7
Max. strokes 160/min. 2.2
Max. strokes 200/min. 1.7
Type T15

Article numbers

Article number 57676.000.015
EAN 8715492877475
UBB 950185017189
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.