text.skipToContent text.skipToNavigation

Fitting equal tee stainless steel 316 cylindrical thread BSPP 1/8


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Fitting
Weight per piece (g) 49
Commodity code
Packed per 1

Specifications

Diameter 1/8
Brand Fabory
Material Stainless steel
Thread Cylindrical pipe thread
Type Fitting
Weight per piece (g) 49
Commodity code

Article numbers

Article number 74814.031.001
EAN 8715493419155
UBB 204093038139
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.