text.skipToContent text.skipToNavigation

Fitting bend stainless steel 316 conical thread M/M BSPT 1/8


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Thread Conical Taper pipe thread
Type Pipe
Weight per piece (g) 31
Commodity code
Packed per 1

Specifications

Diameter 1/8
Brand Fabory
Material Stainless steel
Thread Conical Taper pipe thread
Type Pipe
Weight per piece (g) 31
Commodity code

Article numbers

Article number 74830.031.001
EAN 8715493419759
UBB 204093368627
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.