text.skipToContent text.skipToNavigation

FISCHER Wall plug type SX Plastic Nylon (polyamide) SX SX16

Article number
Diameter
Show all diameters
Brand Fischer
Color Grey
Material Plastic
Type no. SX
Weight per piece (g) 7.4
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.SX

Specifications

Diameter 16 mm
Brand Fischer
Color Grey
Material Plastic
Type no. SX
Weight per piece (g) 7.4
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.SX
Commodity code

Dimensions

Brick ≥ Mz12 0.8
Cellular concrete ≥ G2 0.31
Cellular concrete ≥ G4 0.49
Chipboard screws 12
Concrete ≥ C20/25 2.01
D (mm) 16
Drill depth (min.) 100
Drill ø 16
Hollow sandlime brick KSL12 0.31
L (mm) 80
Sandlime brick ≥ KS12 2.01
Type SX 16
Ventilation stone ≥ Hlz12, ρ ≥ 1,0 kg/dm3 0.44

Article numbers

Article number 63120.160.001
EAN 4006209700167
UBB 950372111332
UNSPSC 31162103
Manufacturer article nr  070016

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.