text.skipToContent text.skipToNavigation

FISCHER Wall plug type SX Plastic 8X65

Article number
Brand Fischer
Material Plastic
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.
Commodity code

Specifications

Brand Fischer
Material Plastic
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.
Commodity code

Article numbers

Article number 63953.080.065
EAN 4048962218558
UBB 500670715845
UNSPSC 31162103
Manufacturer article nr  532740

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.