text.skipToContent text.skipToNavigation

FISCHER Wall plug type S Plastic Nylon (polyamide) large pack S 6

Article number
Diameter
Show all diameters
Brand Fischer
Color Grey
Material Plastic
Type no. S
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.large pack
Commodity code

Specifications

Diameter 6 mm
Brand Fischer
Color Grey
Material Plastic
Type no. S
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • Allowable load includes the safety factor 7.large pack
Commodity code

Dimensions

Brick ≥ Mz12 0.28
Cellular concrete ≥ PB4, PP4 (G4) 0.05
Concrete ≥ C20/25 0.4
D (mm) 6
Drill depth (min.) 40
Drill ø 6
L (mm) 30
Sandlime brick ≥ KS12 0.28
Type S 6
Wood or chipboard screws 4

Article numbers

Article number 63110.060.001
EAN 4006209501221
UBB 950372002010
UNSPSC 31162103
Manufacturer article nr  050122

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.