text.skipToContent text.skipToNavigation

fischer Universal plug UX Green 12 x 70


Article number
Diameter
Show all diameters
Length
Show all lengths
Colour Green
Design Universal anchor plug
With screw No
Length (m) 70
Material Plastic
Packed per 18
Full Box only

Specifications

Diameter M12
Length 70 mm
Colour Green
Design Universal anchor plug
With screw No
Length (m) 70
Material Plastic
Drill hole diameter (mm) 12
Drill hole depth (mm) 85
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge No
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board Yes
Suitable for wood Yes
Push-through installation No
Pre-positioned installation Yes
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard Yes
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
Color Green
Material Plastic
Type no. UX
Weight per piece (g) 118
Commodity code

Article numbers

Article number 63233.120.070
EAN 4048962199819
UBB 500728220889
UNSPSC 31162400
Manufacturer article nr  524858

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.