text.skipToContent text.skipToNavigation

Fischer ubn 4,8x280 cable tie black


Article number 87495FIS
Length
Colour Black
Design External toothing
Halogen free Yes
Text strip None
Type of fastening None
Solvable fastener No
Packed per 1

Specifications

Length 280 mm
Colour Black
Design External toothing
Halogen free Yes
Text strip None
Type of fastening None
Solvable fastener No
Band closure Plastic lip/-cam
MIL approval No
UL approval No
UV-stable according to ASTM D6779 Yes
VG approval No
Band width (mm) 4.8
Fluorescent No
Brand Fischer
Key features Functioning - Lie the cable tie around the object to be fixed, and pull the band through the head of the cable tie. The cable tie can no longer be opened due to the latching of the tab in the teeth. - Temperature resistance once installed from -40°C to +80°C - Recommended processing temperature up to -25°C
Info
  • Depending on availability the dimensions may deviate.

Article numbers

Article number 87495FIS
EAN 4006209874950
UBB 500616781786
UNSPSC 39121703
Manufacturer article nr  87495
Do not close this page. This message will disappear, when the page is fully loaded.