text.skipToContent text.skipToNavigation

fischer U-Fitting PFUF 41


Article number
Suitable for U-profile
Material Steel
Material Steel
With screw accessories No
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Packed per 1

Specifications

Suitable for U-profile
Material Steel
Material Steel
With screw accessories No
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 7108
Commodity code

Article numbers

Article number 63176.041.001
EAN 4048962225037
UBB 500729314673
UNSPSC 31162400
Manufacturer article nr  533738

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.