text.skipToContent text.skipToNavigation

fischer Spring toggle KDH 4


Article number
Design With ceiling hooks
Length of anchor plug (mm) 95
Thread size (metric) 4
Drill hole diameter (mm) 14
Max. plate thickness (mm) 35
Min. hollow depth (mm) 34
With washer Yes
Packed per 25
Full Box only

Specifications

Design With ceiling hooks
Length of anchor plug (mm) 95
Thread size (metric) 4
Drill hole diameter (mm) 14
Max. plate thickness (mm) 35
Min. hollow depth (mm) 34
With washer Yes
With hexagonal nut Yes
With acorn nut No
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. K
Weight per piece (g) 22
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.
    • KD & KDH= Steel.
    • K= Plastic.
Commodity code

Dimensions

Cavity depth (min.) 34
d-D M4
Drill ø 14
L (mm) 80
Material thickness (min.) 35
Nrec 0.13
Type KDH-4

Article numbers

Article number 63260.002.004
EAN 4006209801840
UBB 950372013819
UNSPSC 31162400
Manufacturer article nr  80184

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.