text.skipToContent text.skipToNavigation

fischer Spring toggle KD 4


Article number
Design With thread tap
Length of anchor plug (mm) 105
Thread size (metric) 4
Drill hole diameter (mm) 14
Max. plate thickness (mm) 69
Min. hollow depth (mm) 34
With washer Yes
Packed per 25
Full Box only

Specifications

Design With thread tap
Length of anchor plug (mm) 105
Thread size (metric) 4
Drill hole diameter (mm) 14
Max. plate thickness (mm) 69
Min. hollow depth (mm) 34
With washer Yes
With hexagonal nut Yes
With acorn nut No
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. K
Weight per piece (g) 19.88
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.
    • KD & KDH= Steel.
    • K= Plastic.
Commodity code

Dimensions

Cavity depth (min.) 34
d-D M4
Drill ø 14
L (mm) 100
Material thickness (min.) 69
Nrec 0.9
Type KD-4

Article numbers

Article number 63260.001.004
EAN 4006209801833
UBB 950372013736
UNSPSC 31162400
Manufacturer article nr  80183

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.