text.skipToContent text.skipToNavigation

fischer Spring toggle KD 3


Article number
Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. K
Weight per piece (g) 12
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.
    • KD & KDH= Steel.
    • K= Plastic.
Commodity code
Packed per 50
Full Box only

Specifications

Brand Fischer
Material Steel
Surface treatment Zinc plated
Type no. K
Weight per piece (g) 12
Info
  • Nrec = Recommended load in kN.
  • Includes the safety factor 2,25.
  • Steel failure/bending of the hook decisive.
    • KD & KDH= Steel.
    • K= Plastic.
Commodity code

Dimensions

Cavity depth (min.) 27
d-D M3
Drill ø 12
L (mm) 90
Material thickness (min.) 65
Nrec 0.45
Type KD-3

Article numbers

Article number 63260.001.003
EAN 4006209801819
UBB 950372013579
UNSPSC 31162400
Manufacturer article nr  080181

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.