text.skipToContent text.skipToNavigation

fischer Saddle clip SCH 812 Nylon transparent


Article number
Brand Fischer
Color Transparent
Material Plastic
Material technical Polyamide (nylon)
Type no. SCH
Weight per piece (g) 5.1
Info
  • Side coupling can be extended to 4 saddles in line.
  • Pull-out force (breaking force) required to force off the saddle cap. It is advised to take a safetyfactor: ≥ 7.
Packed per 100
Full Box only

Specifications

Brand Fischer
Color Transparent
Material Plastic
Material technical Polyamide (nylon)
Type no. SCH
Weight per piece (g) 5.1
Info
  • Side coupling can be extended to 4 saddles in line.
  • Pull-out force (breaking force) required to force off the saddle cap. It is advised to take a safetyfactor: ≥ 7.
Commodity code

Dimensions

b 21.5
Clamping range (mm) 8
h 23.1
Pull-out force (N) 0.09
s 16.5
Type SCH8-12

Article numbers

Article number 63500.008.013
EAN 4006209600122
UBB 950372023719
UNSPSC 31162400
Manufacturer article nr  060012

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.