text.skipToContent text.skipToNavigation

fischer Saddle clip SCH 1619 Nylon transparent


Article number
Brand Fischer
Color Transparent
Material Plastic
Material technical Polyamide (nylon)
Type no. SCH
Weight per piece (g) 11.3
Info
  • Side coupling can be extended to 4 saddles in line.
  • Pull-out force (breaking force) required to force off the saddle cap. It is advised to take a safetyfactor: ≥ 7.
Packed per 50
Full Box only

Specifications

Brand Fischer
Color Transparent
Material Plastic
Material technical Polyamide (nylon)
Type no. SCH
Weight per piece (g) 11.3
Info
  • Side coupling can be extended to 4 saddles in line.
  • Pull-out force (breaking force) required to force off the saddle cap. It is advised to take a safetyfactor: ≥ 7.
Commodity code

Dimensions

b 32.5
Clamping range (mm) 16
h 37.6
Pull-out force (N) 0.2
s 16.5
Type SCH16-19

Article numbers

Article number 63500.016.019
EAN 4006209690192
UBB 950372023974
UNSPSC 31162400
Manufacturer article nr  069019

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.