text.skipToContent text.skipToNavigation

Fischer s12 fus frame fixing


Article number
Design Universal anchor plug
Surface protection Other
With screw Yes
Length (m) 60
Material Plastic
Material Plastic
Drill hole diameter (mm) 12
Packed per 1

Specifications

Design Universal anchor plug
Surface protection Other
With screw Yes
Length (m) 60
Material Plastic
Material Plastic
Drill hole diameter (mm) 12
Suitable for gas concrete Yes
Suitable for coach screw Yes
With edge Yes
Suitable for concrete Yes
Suitable for calcium silicate brick Yes
Suitable for natural stone Yes
Suitable for fixing with cable ties No
Suitable for plaster board No
Suitable for wood No
Push-through installation Yes
Pre-positioned installation No
Spaced installation No
Suitable for cellular concrete Yes
Suitable for fibre-/chipboard No
Suitable for solid brick Yes
Suitable for vertical coring brick Yes
Brand Fischer
Weight per piece (g) 1490
Commodity code

Article numbers

Article number 63021.120.001
EAN 8001132062265
UBB 500729264423
UNSPSC 31162400
Manufacturer article nr  539644

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.