text.skipToContent text.skipToNavigation

fischer Resin capsule RM II 20 / 22

Article number
Material Vinylester resin
Drill hole diameter (mm) 25
Drill hole depth (mm) 170
Effective anchorage depth (mm) 170
Brand Fischer
Material Glass
Weight per piece (g) 13.8

Specifications

Material Vinylester resin
Drill hole diameter (mm) 25
Drill hole depth (mm) 170
Effective anchorage depth (mm) 170
Brand Fischer
Material Glass
Weight per piece (g) 13.8
Info
  • For a complete chemical anchor, the capsule and threaded stud (incl. nut and washer), have to be ordered separately.
Commodity code

Dimensions

Drill depth (min.) 170
Drill ø 25
L (mm) 160

Article numbers

Article number 63185.200.001
EAN 4048962271812
UBB 950352520304
UNSPSC 31161601
Manufacturer article nr  539802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.