text.skipToContent text.skipToNavigation

fischer Resin capsule RM II 10

Article number
Material Vinylester resin
Drill hole diameter (mm) 12
Drill hole depth (mm) 90
Effective anchorage depth (mm) 90
Brand Fischer
Material Glass
Weight per piece (g) 16.85

Specifications

Material Vinylester resin
Drill hole diameter (mm) 12
Drill hole depth (mm) 90
Effective anchorage depth (mm) 90
Brand Fischer
Material Glass
Weight per piece (g) 16.85
Info
  • For a complete chemical anchor, the capsule and threaded stud (incl. nut and washer), have to be ordered separately.
Commodity code

Dimensions

Drill depth (min.) 90
Drill ø 12
L (mm) 85

Article numbers

Article number 63185.100.001
EAN 4048962271768
UBB 500678858506
UNSPSC 31161601
Manufacturer article nr  539797
NATO Stock Number 5306-17-116-2683

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.