text.skipToContent text.skipToNavigation

fischer Refrigeration pipe clamp KFT 133.0


Article number
Colour Black
Quality class Other
Quality class Other
Material Steel
Material Steel
Hardened No
Suitable for cast iron pipe Yes
Packed per 1

Specifications

Colour Black
Quality class Other
Quality class Other
Material Steel
Material Steel
Hardened No
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility Other
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Lock facility Screw
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 1206
Commodity code

Article numbers

Article number 63148.001.330
EAN 4048962070934
UBB 500729309319
UNSPSC 31162905
Manufacturer article nr  505915

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.